1000 lb Capacity, 33 W x 64.5625 L x 61.625 H, 2 Shelves

  • Mfr # SCW-XM-3060-BK

  • Zoro # G505445662


product price:  $1,200.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
61.625
Overall Length
64.5625
Overall Width
33
Material
Welded Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCW-XM-3060-BK
Zoro #
G505445662
UPC #
691215369305
Country of Origin
United States

Dimensions

Overall Height
61.625
Overall Length
64.5625
Overall Width
33
Overall Depth
64.5625
Mesh Size
64.5625 x 33 x 61.625

Details

Material
Welded Steel
Color
Black
Load Capacity
1000 lb
Number of Shelves
2
Features
Four glass filled nylon casters
Includes
Welded Steel Expanded Metal Security Cart

Description

A welded security cart is a durable way to secure goods. The two shelf design, one upper shelf and one bottom platform, gives the user space and options of item placement. The distance between the two shelves allows items both big and small to be protected inside the cart. A hinged door lets the door swing for simpler loading and unloading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.