Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110 H Steel Roll A Fold Ladder, 58 deg., Perf, 8 Step, 8 Steps

  • Mfr # LAD-RAF-8-24-P

  • Zoro # G4983511


product price: $918.99
/ea
Item requires special delivery charges. A $735.00 per item surcharge will be applied.

Key Features

Number of Steps
8
Material
Steel
Overall Height
110
Base Depth
66.375 in
Overall Width
34.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-RAF-8-24-P
Zoro #
G4983511
UPC #
691215125369
Country of Origin
United States

Dimensions

Overall Height
110
Base Depth
66.375 in
Overall Width
34.25
Step Depth
7 in
Step Width
23.56 in
Top Step Height
80 in
Overall Length
66.375

Details

Item
Roll A Fold Ladder,58 deg.,Perf,8 Step
Number of Steps
8
Material
Steel
Color
Blue
Finish
Powder Coated
Climbing Angle
58 ?
Net Weight
250
ANSI Type
IA

Description

Roll A Fold Ladder,58 deg.,Perf,8 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.