113 3/4 in Overall H, Alternating Tread Stair Unit, Steel, 10 Steps, 350 lb Load Capacity

  • Mfr # ATS-6-68

  • Zoro # G9001176


product price:  $1,223.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
10
Overall Height
113 3/4 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS-6-68
Zoro #
G9001176
UPC #
691215003049
Country of Origin
United States

Dimensions

Overall Height
113 3/4 in
Overall Width
23 1/2 in
Base Depth
39 1/2 in
Top Step Height
6 ft
Step Depth
10.5 in
Handrail Height
12.3 in
Step Width
9.1 in
Ladder Height
6 ft
Top Step Width
23.6 in
Overall Depth
39.5 in
Top Step Depth
9.8 in

Details

Material
Steel
Number of Steps
10
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Color
Yellow
Handrails Included
Yes
Ladder Tread
Perforated
Climbing Angle
68 Degrees
Standards
OSHA Compliant
Rung Spacing
7-3/16"
Net Weight
212 lb.
Finish
Powder Coated
Item - Fixed Ladders
Alternating-Tread Stairs
Weight
157 lb
Riser Type
Open
Tread Type
Perforated
Series
ATS
Fabrication
Welded
Step Spacing
7.2 in
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Stair Type
Alternating Tread Stairs
Assembly
Unassembled

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 10, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 39 1/2 in, Overall Height 9.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.