114 1/4 in Overall H, Alternating Tread Stair Unit, Steel, 10 Steps, 350 lb Load Capacity

  • Mfr # ATS-6-56

  • Zoro # G2126586


product price:  $1,239.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
10
Overall Height
114 1/4 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS-6-56
Zoro #
G2126586
UPC #
691215003032
Country of Origin
United States

Dimensions

Overall Height
114 1/4 in
Overall Width
23 1/2 in
Step Depth
10.5 in
Top Step Height
6 ft
Handrail Height
18.6 in
Base Depth
57 1/2 in
Step Width
9.1 in
Ladder Height
6 ft
Overall Depth
57.5 in
Top Step Width
23.6 in
Top Step Depth
9.8 in

Details

Material
Steel
Number of Steps
10
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Rung Spacing
7-3/16"
Item - Fixed Ladders
Alternating-Tread Stairs
Net Weight
214 lb.
Standards
OSHA Compliant
Color
Yellow
Handrails Included
Yes
Climbing Angle
56 Degrees
Ladder Tread
Perforated
Finish
Powder Coated
Weight
170 lb
Load Capacity - Maximum
350 lb
Tread Type
Perforated
Stair Type
Alternating Tread Stairs
Assembly
Unassembled
Includes Handrails
Handrails Included
Fabrication
Welded
Series
ATS
Riser Type
Open
Step Spacing
7.2 in

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 10, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 57 1/2 in, Overall Height 9.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.