Zoro Homepage

120 H Steel Maintenance Ladder, 9 Steps

  • Mfr # LAD-MM-9-G

  • Zoro # G5217086


product price: $1,115.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Number of Steps
9
Overall Height
120
Material
Steel
Base Depth
74.875 in
Step Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-MM-9-G
Zoro #
G5217086
UPC #
691215073271
Country of Origin
United States

Dimensions

Overall Height
120
Base Depth
74.875 in
Step Width
24 in
Overall Width
29.5
Step Depth
7 in
Overall Length
74.875
Top Step Height
90 in

Details

Item
Maintenance Ladder
Number of Steps
9
Material
Steel
Climbing Angle
58 ?
Finish
Powder Coated
Color
Blue
Net Weight
169
ANSI Type
IA

Description

Maintenance Ladder - 9 Step Grip-Strut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.