
120 H Steel Warehouse Ladder, 58 deg. Grip, 9 Step, 21", 9 Steps
Mfr # LAD-9-21-G
Zoro # G4985018
product price: $1,187.99
/eaKey Features
Number of Steps
9
Material
Steel
Overall Height
120
Base Depth
78.9375 in
Step Width
23.56 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAD-9-21-G
Zoro #
G4985018
UPC #
691215122252
Country of Origin
United States
Dimensions
Overall Height
120
Base Depth
78.9375 in
Step Width
23.56 in
Step Depth
7 in
Overall Width
34.25
Top Step Height
90 in
Overall Length
78.9375
Details
Item
Warehouse Ladder,58 deg. Grip,9 Step,21"
Number of Steps
9
Material
Steel
Climbing Angle
58 ?
Color
Blue
Finish
Powder Coated
ANSI Type
IA
Net Weight
223
Description
Warehouse Ladder,58 deg. Grip,9 Step,21
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.