125 7/8 in Overall H, Alternating Tread Stair Unit, Steel, 10 Steps, 350 lb Load Capacity

  • Mfr # ATS-7-68

  • Zoro # G2146691


product price:  $1,521.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Steps
10
Overall Height
125 7/8 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS-7-68
Zoro #
G2146691
UPC #
691215003063
Country of Origin
United States

Dimensions

Overall Height
125 7/8 in
Overall Width
23 1/2 in
Base Depth
44 1/2 in
Top Step Height
7 ft
Step Width
9.1 in
Handrail Height
12.3 in
Step Depth
10.5 in
Ladder Height
7 ft
Top Step Width
23.6 in
Overall Depth
44.5 in
Top Step Depth
9.8 in

Details

Material
Steel
Number of Steps
10
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Climbing Angle
68 Degrees
Ladder Tread
Perforated
Color
Yellow
Standards
OSHA Compliant
Handrails Included
Yes
Finish
Powder Coated
Weight
176 lb
Fabrication
Welded
Load Capacity - Maximum
350 lb
Stair Type
Alternating Tread Stairs
Step Spacing
7 in
Includes Handrails
Handrails Included
Riser Type
Open
Series
ATS
Assembly
Unassembled
Tread Type
Perforated

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 12, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 44 1/2 in, Overall Height 10.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.