Zoro Homepage

12.5x8.5 Cast Aluminum Dolly, 9,000 lb Capacity

  • Mfr # VPRDO-6

  • Zoro # G303509665


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Load Capacity
9000 lb
Assembled
Yes
Platform Length
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPRDO-6
Zoro #
G303509665
UPC #
691215046206
Country of Origin
China

Dimensions

Platform Length
12.5"
Depth
12.5
Overall Height
4.25
Overall Length
12.5
Overall Width
8-1/2 in.
Height
5 in
Length
12.5
Width
8.5

Details

Material
Aluminum
Color
Silver
Load Capacity
9000 lb
Assembled
Yes
Features
Rugged cast-aluminum construction is strong yet lightweight. Low-profile design works with hundreds of applications. Dolly design is excellent for moving heavy crates and machinery. Easy to use dolly provides efficient moving time
Application
The cast Aluminum dolly is easy to use and provide efficient moving time.
Caster Wheel Type
(6) Rollers
For Use With
Dolly is excellent for moving heavy crates and machinery
Caster Material
Phenolic
Includes
Cast Aluminum Dolly
Weight
20
Number of Casters
6
Dolly Type
Cast Aluminum Dollies

Description

The cast Aluminum dolly is easy to use and provide efficient moving time. Box-like frames have integral sides and deeply fluted tops. Dolly is excellent for moving heavy crates and machinery. Note: except when used individually, corners should be turned by lifting the load and rotating each dolly individually.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.