126 3/4 in Overall H, Alternating Tread Stair Unit, Steel, 12 Steps, 350 lb Load Capacity

  • Mfr # ATS-7-56

  • Zoro # G2146737


product price:  $1,521.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
12
Overall Height
126 3/4 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS-7-56
Zoro #
G2146737
UPC #
691215003056
Country of Origin
United States

Dimensions

Overall Height
126 3/4 in
Overall Width
23 1/2 in
Step Width
9.1 in
Step Depth
10.5 in
Base Depth
65 3/4 in
Top Step Height
7 ft
Handrail Height
18.6 in
Ladder Height
7 ft
Top Step Width
23.6 in
Overall Depth
65.8 in
Top Step Depth
9.8 in

Details

Material
Steel
Number of Steps
12
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Ladder Tread
Perforated
Climbing Angle
56 Degrees
Standards
OSHA Compliant
Handrails Included
Yes
Color
Yellow
Finish
Powder Coated
Weight
191 lb
Series
ATS
Assembly
Unassembled
Load Capacity - Maximum
350 lb
Fabrication
Welded
Includes Handrails
Handrails Included
Step Spacing
7 in
Tread Type
Perforated
Riser Type
Open
Stair Type
Alternating Tread Stairs

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 12, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 65 3/4 in, Overall Height 10.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.