Zoro Homepage

13 Step Modular Stair Top Stp 96"

  • Mfr # STAIR-96

  • Zoro # G905573903


product price: $2,899.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue/Yellow
Width
44.375
Standards
Meet OSHA requirements
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAIR-96
Zoro #
G905573903
UPC #
691215127653
Country of Origin
United States

Dimensions

Width
44.375

Details

Material
Steel
Color
Blue/Yellow
Standards
Meet OSHA requirements
Finish
Powder Coated

Description

Attractive modular style stairways are economical and easily assembled. Steps are 36" wide with non-skid grip strut steps for extra grip, which bolt in place and are baked-in powder-coated toughness.
Standard climb angle is 31 degrees. Customer must provide their landing height at time of purchase. Handrails and side rails bolt together. The handrail tubing has a powder-coat yellow finish. Units meet OSHA requirements and unit ships disassembled. Concrete anchoring hardware available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.