Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps

  • Mfr # LAD-MM-10-P

  • Zoro # G5217040


product price: $1,139.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
10
Material
Steel
Overall Height
130
Base Depth
81.125 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-MM-10-P
Zoro #
G5217040
UPC #
691215073127
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
81.125 in
Step Depth
7 in
Step Width
24 in
Overall Width
32
Top Step Height
100 in
Overall Length
81.125

Details

Item
Maintenance Ladder - 10 Step Perforated
Number of Steps
10
Material
Steel
Color
Blue
Finish
Powder Coated
Climbing Angle
58 ?
ANSI Type
IA
Net Weight
202

Description

Maintenance Ladder - 10 Step Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.