130 H Steel PW Ladder, Grip Strut, 10 Step, 10 Steps

  • Mfr # LAD-PW-26-10-G

  • Zoro # G4984430


product price:  $1,104.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
10
Overall Height
130
Material
Steel
Base Depth
75.125 in
Overall Width
30.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-26-10-G
Zoro #
G4984430
UPC #
691215125604
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
75.125 in
Overall Width
30.5625
Step Width
23.56 in
Step Depth
7 in
Overall Length
75.125
Top Step Height
100 in

Details

Item
PW Ladder,Grip Strut,10 Step
Number of Steps
10
Material
Steel
Climbing Angle
58 ?
Color
Blue
Finish
Powder Coated
Net Weight
209
ANSI Type
IA

Description

PW Ladder,Grip Strut,10 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.