130 H Steel PW Ladder, Perforated, 10 Step, 10 Steps

  • Mfr # LAD-PW-32-10-P

  • Zoro # G4984080


product price: $1,082.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
10
Material
Steel
Overall Height
130
Base Depth
75.125 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-32-10-P
Zoro #
G4984080
UPC #
691215125956
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
75.125 in
Step Depth
7 in
Step Width
30.25 in
Overall Width
38.9375
Top Step Height
100 in
Overall Length
75.125

Details

Item
PW Ladder,Perforated,10 Step
Number of Steps
10
Material
Steel
Color
Blue
Finish
Powder Coated
Climbing Angle
58 ?
Net Weight
239
ANSI Type
IA

Description

PW Ladder,Perforated,10 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.