
130 H Steel Roll A Fold Ladder, 50 deg., Perf, 10 Step, 10 in Steps
Mfr # LAD-RAF-10-24-P-EZ
Zoro # G4983785
product price: $1,105.99
/eaKey Features
Number of Steps
10 in
Material
Steel
Overall Height
130
Base Depth
95.8125 in
Step Width
23.56 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAD-RAF-10-24-P-EZ
Zoro #
G4983785
UPC #
691215125093
Country of Origin
United States
Dimensions
Overall Height
130
Base Depth
95.8125 in
Step Width
23.56 in
Overall Width
34.25
Step Depth
7 in
Top Step Height
100 in
Overall Length
95.8125
Details
Item
Roll A Fold Ladder,50 deg.,Perf,10 Step
Number of Steps
10 in
Material
Steel
Color
Blue
Finish
Painted
Climbing Angle
50 ?
ANSI Type
IA
Net Weight
290
Description
Roll A Fold Ladder,50 deg.,Perf,10 Step
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.