130 H Steel Roll A Fold Ladder, 58 deg., Grip, 10 Step, 10 in Steps

  • Mfr # LAD-RAF-10-24-G

  • Zoro # G4983819


product price:  $939.99
/ea
Item requires special delivery charges. A $750.00 per item surcharge will be applied.

Key Features

Number of Steps
10 in
Material
Steel
Overall Height
130
Base Depth
78.875 in
Climbing Angle
58 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-RAF-10-24-G
Zoro #
G4983819
UPC #
691215125062
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
78.875 in
Step Depth
7 in
Overall Width
34.25
Step Width
23.56 in
Top Step Height
100 in
Overall Length
78.875

Details

Item
Roll A Fold Ladder,58 deg.,Grip,10 Step
Number of Steps
10 in
Material
Steel
Climbing Angle
58 ?
Finish
Powder Coated
Color
Blue
ANSI Type
IA
Net Weight
285

Description

Roll A Fold Ladder,58 deg.,Grip,10 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.