130 H Steel Roll A Fold Ladder, 58 deg., Perf, 10 Step, 10 in Steps

  • Mfr # LAD-RAF-10-24-P

  • Zoro # G4983791


product price: $954.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
10 in
Overall Height
130
Material
Steel
Base Depth
78.875 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-RAF-10-24-P
Zoro #
G4983791
UPC #
691215125086
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
78.875 in
Step Width
23.56 in
Overall Width
34.25
Step Depth
7 in
Top Step Height
100 in
Overall Length
78.875

Details

Item
Roll A Fold Ladder,58 deg.,Perf,10 Step
Number of Steps
10 in
Material
Steel
Climbing Angle
58 ?
Color
Blue
Finish
Powder Coated
ANSI Type
IA
Net Weight
282

Description

Roll A Fold Ladder,58 deg.,Perf,10 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.