130 H Steel Warehouse Ladder, 50 deg Grip, 10 Step, 14", 10 in Steps

  • Mfr # LAD-10-14-G-EZ

  • Zoro # G4985849


product price:  $1,279.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
10 in
Overall Height
130
Material
Steel
Base Depth
97.6875 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-10-14-G-EZ
Zoro #
G4985849
UPC #
691215121422
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
97.6875 in
Step Width
23.56 in
Top Step Height
100 in
Step Depth
7 in
Overall Width
34.25
Overall Length
97.6875

Details

Item
Warehouse Ladder,50 deg Grip,10 Step,14"
Number of Steps
10 in
Material
Steel
Color
Blue
ANSI Type
IA
Finish
Powder Coated
Climbing Angle
50 ?
Net Weight
241

Description

Warehouse Ladder,50 deg Grip,10 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.