130 H Steel Warehouse Ladder, 50 deg Grip, 10 Step, 21", 10 in Steps

  • Mfr # LAD-10-21-G-EZ

  • Zoro # G4985806


product price:  $1,372.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
10 in
Material
Steel
Overall Height
130
Base Depth
103.9375 in
Overall Width
34.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-10-21-G-EZ
Zoro #
G4985806
UPC #
691215121460
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
103.9375 in
Overall Width
34.25
Step Width
23.56 in
Overall Length
103.9375
Top Step Height
100 in
Step Depth
7 in

Details

Item
Warehouse Ladder,50 deg Grip,10 Step,21"
Number of Steps
10 in
Material
Steel
Finish
Powder Coated
Climbing Angle
50 ?
ANSI Type
IA
Net Weight
252
Color
Blue

Description

Warehouse Ladder,50 deg Grip,10 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.