130 H Steel Warehouse Ladder, 50 deg Perf, 10 Step, 14", 10 in Steps

  • Mfr # LAD-10-14-P-EZ

  • Zoro # G4985821


product price:  $1,400.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
10 in
Material
Steel
Overall Height
130
Base Depth
97.6875 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-10-14-P-EZ
Zoro #
G4985821
UPC #
691215121446
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
97.6875 in
Step Depth
7 in
Top Step Height
100 in
Overall Width
34.25
Step Width
23.56 in
Overall Length
97.6875

Details

Item
Warehouse Ladder,50 deg Perf,10 Step,14"
Number of Steps
10 in
Material
Steel
Color
Blue
Net Weight
239
ANSI Type
IA
Climbing Angle
50 ?
Finish
Powder Coated

Description

Warehouse Ladder,50 deg Perf,10 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.