130 H Steel Warehouse Ladder, 50 deg Perf, 10 Step, 21", 10 in Steps

  • Mfr # LAD-10-21-P-EZ

  • Zoro # G4985788


product price:  $1,291.04
/ea
Additional $430.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
10 in
Overall Height
130
Material
Steel
Base Depth
103.9375 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-10-21-P-EZ
Zoro #
G4985788
UPC #
691215121484
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
103.9375 in
Top Step Height
100 in
Step Depth
7 in
Overall Width
34.25
Step Width
23.56 in
Overall Length
103.9375

Details

Item
Warehouse Ladder,50 deg Perf,10 Step,21"
Number of Steps
10 in
Material
Steel
Color
Blue
ANSI Type
IA
Finish
Powder Coated
Climbing Angle
50 ?
Net Weight
250

Description

Warehouse Ladder,50 deg Perf,10 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.