130 H Steel Warehouse Ladder, 58 deg Grip, 10 Step, 21", 10 in Steps

  • Mfr # LAD-10-21-G

  • Zoro # G4985815


product price:  $1,307.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
10 in
Material
Steel
Overall Height
130
Base Depth
85.1875 in
Net Weight
244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-10-21-G
Zoro #
G4985815
UPC #
691215121453
Country of Origin
United States

Dimensions

Overall Height
130
Base Depth
85.1875 in
Overall Width
34.25
Step Depth
7 in
Overall Length
85.1875
Top Step Height
100 in
Step Width
23.56 in

Details

Item
Warehouse Ladder,58 deg Grip,10 Step,21"
Number of Steps
10 in
Material
Steel
Net Weight
244
Finish
Powder Coated
ANSI Type
IA
Color
Blue
Climbing Angle
58 ?

Description

Warehouse Ladder,58 deg Grip,10 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.