140 H Steel PW Ladder, Grip Strut, 11 Step, 11 Steps

  • Mfr # LAD-PW-32-11-G

  • Zoro # G4984071


product price:  $1,341.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
11
Overall Height
140
Material
Steel
Base Depth
81.375 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-32-11-G
Zoro #
G4984071
UPC #
691215125963
Country of Origin
United States

Dimensions

Overall Height
140
Base Depth
81.375 in
Step Depth
7 in
Overall Width
38.9375
Step Width
30.25 in
Overall Length
81.375
Top Step Height
110 in

Details

Item
PW Ladder,Grip Strut,11 Step
Number of Steps
11
Material
Steel
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
Net Weight
258
ANSI Type
IA

Description

PW Ladder,Grip Strut,11 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.