140 H Steel PW Ladder, Perforated, 11 Step, 11 Steps

  • Mfr # LAD-PW-26-11-P

  • Zoro # G4984397


product price:  $1,007.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
11
Material
Steel
Overall Height
140
Base Depth
81.375 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-26-11-P
Zoro #
G4984397
UPC #
691215125642
Country of Origin
United States

Dimensions

Overall Height
140
Base Depth
81.375 in
Step Width
23.56 in
Step Depth
7 in
Overall Width
33.5625
Top Step Height
110 in
Overall Length
81.375

Details

Item
PW Ladder,Perforated,11 Step
Number of Steps
11
Material
Steel
Finish
Painted
Color
Blue
Climbing Angle
58 ?
ANSI Type
IA
Net Weight
229

Description

PW Ladder,Perforated,11 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.