140 H Steel PW Ladder, Perforated, 11 Step, 11 Steps

  • Mfr # LAD-PW-32-11-P

  • Zoro # G4984065


product price: $1,143.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
11
Overall Height
140
Material
Steel
Base Depth
81.375 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-32-11-P
Zoro #
G4984065
UPC #
691215125970
Country of Origin
United States

Dimensions

Overall Height
140
Base Depth
81.375 in
Step Depth
7 in
Step Width
30.25 in
Overall Width
38.9375
Overall Length
81.375
Top Step Height
110 in

Details

Item
PW Ladder,Perforated,11 Step
Number of Steps
11
Material
Steel
Color
Blue
Climbing Angle
58 ?
Finish
Powder Coated
Net Weight
258
ANSI Type
IA

Description

PW Ladder,Perforated,11 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.