140 H Steel Roll A Fold Ladder, 58 deg., Grip, 11 Step, 11 Steps

  • Mfr # LAD-RAF-11-24-G

  • Zoro # G4983776


product price: $1,147.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
11
Overall Height
140
Material
Steel
Base Depth
85.125 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-RAF-11-24-G
Zoro #
G4983776
UPC #
691215125109
Country of Origin
United States

Dimensions

Overall Height
140
Base Depth
85.125 in
Step Width
23.56 in
Overall Width
34.25
Step Depth
7 in
Overall Length
85.125
Top Step Height
110 in

Details

Item
Roll A Fold Ladder,58 deg.,Grip,11 Step
Number of Steps
11
Material
Steel
Climbing Angle
58 ?
Finish
Painted
Color
Blue
ANSI Type
IA
Net Weight
305

Description

Roll A Fold Ladder,58 deg.,Grip,11 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.