140 H Steel Warehouse Ladder, 50 deg Perf, 11 Step, 21", 11 Steps

  • Mfr # LAD-11-21-P-EZ

  • Zoro # G4985709


product price:  $1,481.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
11
Material
Steel
Overall Height
140
Base Depth
110.875 in
Net Weight
295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-11-21-P-EZ
Zoro #
G4985709
UPC #
691215121569
Country of Origin
United States

Dimensions

Overall Height
140
Base Depth
110.875 in
Step Depth
7 in
Step Width
23.56 in
Overall Length
110.875
Top Step Height
110 in
Overall Width
34.25

Details

Item
Warehouse Ladder,50 deg Perf,11 Step,21"
Number of Steps
11
Material
Steel
Net Weight
295
Climbing Angle
50 ?
ANSI Type
IA
Finish
Painted
Color
Blue

Description

Warehouse Ladder,50 deg Perf,11 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.