140 H Steel Warehouse Ladder, 58 deg Grip, 11 Step, 21", 11 Steps

  • Mfr # LAD-11-21-G

  • Zoro # G4985736


product price:  $1,721.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
11
Material
Steel
Overall Height
140
Base Depth
91.25 in
Overall Length
91.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-11-21-G
Zoro #
G4985736
UPC #
691215121538
Country of Origin
United States

Dimensions

Overall Height
140
Base Depth
91.25 in
Overall Length
91.25
Step Width
23.56 in
Step Depth
7 in
Overall Width
34.25
Top Step Height
110 in

Details

Item
Warehouse Ladder,58 deg Grip,11 Step,21"
Number of Steps
11
Material
Steel
Climbing Angle
58 ?
Color
Blue
ANSI Type
IA
Finish
Powder Coated
Net Weight
289

Description

Warehouse Ladder,58 deg Grip,11 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.