15 ft. Overall H, Storage Tank Ladder, Steel, 15 Steps, Blue Powder Coated Finish

  • Mfr # NTAL-15

  • Zoro # G2126498


product price:  $787.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
15
Overall Height
15 ft.
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NTAL-15
Zoro #
G2126498
UPC #
691215074988
Country of Origin
United States

Dimensions

Overall Height
15 ft.
Overall Width
14 in
Top Step Height
14 ft 2 in
Step Width
13 in
Rung Dia.
1 in
Ladder Height
15 ft
Overall Depth
12.3 in
Hook Length
6.3 in
Standing Height - Maximum
11 ft
Rung Diameter
1 in
Reach Height - Maximum
17.6 ft
Top-to-Bottom Rung Height
15 ft

Details

Item
Storage Tank Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
15
Standards
OSHA Compliant
Rung/Step Spacing
12 in
Finish
Blue Powder Coated
ANSI Type
Not Rated
Net Weight
85.0 lb
Rung Type
Round
Item - Fixed Ladders
Tank Access Ladders
Top to Bottom Rung
15 ft
Rung Spacing
12 in
Color
Blue
Number of Rungs
15
Item - Straight Ladders
Storage Tank Ladder
Rung Shape
Round
Weight
85 lb
Load Capacity - Maximum
300 lb
Number of Sections
1
Series
NTAL
Ladder Material
Steel
Ladder Type
Storage Tank Ladder
ANSI Duty Rating
Type IA

Description

Storage Tank Ladder, Ladder Height 15 ft, Overall Width 14 in, Material Steel, Load Capacity 300 lb, Number of Rungs 15, Top to Bottom Rung 15 ft, Rung Dia. 1 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 14 ft 2 in, Finish Powder Coated, Rung Shape Round, Standards OSHA Compliant, ANSI Type Not Rated, Net Weight 85.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.