Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150.25 Overall H, Steel, 15 Steps, Galvanized Finish

  • Mfr # ATS-9-56-HDG

  • Zoro # G7829194


product price: $2,600.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Steps
15
Overall Height
150.25
Overall Width
23.5
Step Width
9.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS-9-56-HDG
Zoro #
G7829194
UPC #
691215325325
Country of Origin
United States

Dimensions

Overall Height
150.25
Overall Width
23.5
Step Width
9.125 in
Handrail Height
18.625 in
Step Depth
10.5 in
Overall Length
81.625
Ladder Height
150.25
Length
81.625
Size
81.625 x 23.5 x 150.25
Width
23.5

Details

Material
Steel
Number of Steps
15
Rung/Step Spacing
7.187 in
Finish
Galvanized
Net Weight
229
Top to Bottom Rung
107.75 in
Climbing Angle
56 ?
For Use With
Alternating-Tread Step design offers a shorter span than traditional steps.
Color
Silver
Features
Two-sided hand railing provides added user safety. Raised steel surface provides better traction. Powder coat finish for baked in toughness. Durable steel construction

Description

Alternating-Tread Stair design offers a shorter span than traditional steps. Features handrail on each side of unit, dual safety chain at the top of the stair and formed steel steps with raised surfaces for better traction. Welded steel construction with bolt-on handrails. Hot Dip Galvanized Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.