156 H Steel PW Ladder, Grip Strut, 12 Step, 12 Steps

  • Mfr # LAD-PW-26-12-G

  • Zoro # G4984388


product price:  $1,253.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
12
Overall Height
156
Material
Steel
Base Depth
87.625 in
Climbing Angle
58 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-26-12-G
Zoro #
G4984388
UPC #
691215125659
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
87.625 in
Overall Width
33.5625
Step Width
23.56 in
Step Depth
7 in
Top Step Height
120 in
Overall Length
87.625

Details

Item
PW Ladder,Grip Strut,12 Step
Number of Steps
12
Material
Steel
Climbing Angle
58 ?
Finish
Painted
Color
Blue
ANSI Type
IA
Net Weight
253

Description

PW Ladder,Grip Strut,12 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.