156 H Steel PW Ladder, Perforated, 12 Step, 12 Steps

  • Mfr # LAD-PW-26-12-P

  • Zoro # G4984360


product price: $1,123.99
/ea
Additional $475.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
12
Overall Height
156
Material
Steel
Base Depth
87.625 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-26-12-P
Zoro #
G4984360
UPC #
691215125673
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
87.625 in
Step Depth
7 in
Step Width
23.56 in
Overall Width
33.5625
Overall Length
87.625
Top Step Height
120 in

Details

Item
PW Ladder,Perforated,12 Step
Number of Steps
12
Material
Steel
Finish
Painted
Color
Blue
Climbing Angle
58 ?
Net Weight
253
ANSI Type
IA

Description

PW Ladder,Perforated,12 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.