156 H Steel PW Ladder, Perforated, 12 Step, 12 Steps

  • Mfr # LAD-PW-32-12-P

  • Zoro # G4984047


product price: $1,299.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
12
Overall Height
156
Material
Steel
Base Depth
87.625 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-32-12-P
Zoro #
G4984047
UPC #
691215125994
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
87.625 in
Step Depth
7 in
Overall Width
38.9375
Step Width
30.25 in
Overall Length
87.625
Top Step Height
120 in
Size
87.625 x 38.9375 x 156
Length
87.625
Width
38.9375

Details

Item
PW Ladder,Perforated,12 Step
Number of Steps
12
Material
Steel
Climbing Angle
58 ?
Finish
Powder Coated
Color
Blue
ANSI Type
IA
Net Weight
284
Features
Portable design easily moves through the warehouse. Top tread design provides a safe non-slip grip. Bottom step caster lock provides added safety when climbing. Heavy-duty formed steel construction offers maximum strength

Description

PW Ladder,Perforated,12 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.