Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

156 H Steel Roll A Fold Ladder, 50 deg., Perf, 12 Step, 12 Steps

  • Mfr # LAD-RAF-12-24-P-EZ

  • Zoro # G4983706


product price: $1,094.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
12
Overall Height
156
Material
Steel
Base Depth
113.3125 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-RAF-12-24-P-EZ
Zoro #
G4983706
UPC #
691215125178
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
113.3125 in
Step Depth
7 in
Overall Width
34.25
Step Width
23.56 in
Overall Length
113.3125
Top Step Height
120 in

Details

Item
Roll A Fold Ladder,50 deg.,Perf,12 Step
Number of Steps
12
Material
Steel
Color
Blue
Finish
Painted
Climbing Angle
50 ?
ANSI Type
IA
Net Weight
335

Description

Roll A Fold Ladder,50 deg.,Perf,12 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.