156 H Steel Warehouse Ladder, 50 deg Perf, 12 Step, 14", 12 Steps

  • Mfr # LAD-12-14-P-EZ

  • Zoro # G4985666


product price:  $1,559.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
12
Material
Steel
Overall Height
156
Base Depth
110.875 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-12-14-P-EZ
Zoro #
G4985666
UPC #
691215121606
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
110.875 in
Step Width
23.56 in
Top Step Height
120 in
Step Depth
7 in
Overall Length
110.875
Overall Width
34.25
Width
34.25
Length
110.875
Size
110.875 x 34.25 x 156

Details

Item
Warehouse Ladder,50 deg Perf,12 Step,14"
Number of Steps
12
Material
Steel
Finish
Painted
ANSI Type
IA
Climbing Angle
50 ?
Color
Blue
Net Weight
307
Features
Steel construction for lasting durability. Perforated steps for safe traversing. Rolling design for maneuvering in condensed areas. Bottom step is colored yellow for utmost safety

Description

Warehouse Ladder,50 deg Perf,12 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.