156 H Steel Warehouse Ladder, 50 deg Perf, 12 Step, 21", 12 Steps

  • Mfr # LAD-12-21-P-EZ

  • Zoro # G4985620


product price:  $1,563.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
12
Overall Height
156
Material
Steel
Base Depth
121.4375 in
Top Step Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-12-21-P-EZ
Zoro #
G4985620
UPC #
691215121644
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
121.4375 in
Top Step Height
120 in
Overall Length
121.4375
Overall Width
34.25
Step Depth
7 in
Step Width
23.56 in
Width
34.25
Size
121.4375 x 34.25 x 156
Length
121.4375

Details

Item
Warehouse Ladder,50 deg Perf,12 Step,21"
Number of Steps
12
Material
Steel
Finish
Painted
ANSI Type
IA
Net Weight
325
Color
Blue
Climbing Angle
50 ?
Features
Steel construction for lasting durability. Perforated steps for safe traversing. Rolling design for maneuvering in condensed areas. Bottom step is colored yellow for utmost safety bottom step is colored yellow for utmost safety

Description

Warehouse Ladder,50 deg Perf,12 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.