156 H Steel Warehouse Ladder, 58 deg Grip, 12 Step, 14", 12 Steps

  • Mfr # LAD-12-14-G

  • Zoro # G4985690


product price:  $1,711.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
12
Material
Steel
Overall Height
156
Base Depth
91.3125 in
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-12-14-G
Zoro #
G4985690
UPC #
691215121576
Country of Origin
United States

Dimensions

Overall Height
156
Base Depth
91.3125 in
Step Depth
7 in
Step Width
23.56 in
Overall Length
91.3125
Overall Width
34.25
Top Step Height
120 in

Details

Item
Warehouse Ladder,58 deg Grip,12 Step,14"
Number of Steps
12
Material
Steel
ANSI Type
IA
Net Weight
303
Finish
Powder Coated
Climbing Angle
58 ?
Color
Blue

Description

Warehouse Ladder,58 deg Grip,12 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.