161 7/8 in Overall H, Alternating Tread Stair Unit, Steel, 14 Steps, 350 lb Load Capacity

  • Mfr # ATS-10-68

  • Zoro # G2146667


product price:  $2,159.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Steps
14
Overall Height
161 7/8 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS-10-68
Zoro #
G2146667
UPC #
691215002981
Country of Origin
United States

Dimensions

Overall Height
161 7/8 in
Overall Width
23 1/2 in
Base Depth
58 7/8 in
Top Step Height
10 ft
Step Depth
10.5 in
Step Width
9.1 in
Handrail Height
12.3 in
Ladder Height
10 ft
Top Step Depth
9.8 in
Overall Depth
58.9 in
Top Step Width
23.6 in

Details

Material
Steel
Number of Steps
14
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Handrails Included
Yes
Standards
OSHA Compliant
Color
Yellow
Rung Spacing
7-1/2"
Climbing Angle
68 Degrees
Finish
Powder Coated
Item - Fixed Ladders
Alternating-Tread Stairs
Net Weight
274 lb.
Ladder Tread
Perforated
Weight
227 lb
Load Capacity - Maximum
350 lb
Series
ATS
Tread Type
Perforated
Step Spacing
7.5 in
Fabrication
Welded
Riser Type
Open
Includes Handrails
Handrails Included
Stair Type
Alternating Tread Stairs
Assembly
Unassembled

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 16, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 58 7/8 in, Overall Height 13.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.