162 3/8 in Overall H, Alternating Tread Stair Unit, Steel, 16 Steps, 350 lb Load Capacity

  • Mfr # ATS-10-56

  • Zoro # G2146700


product price:  $2,013.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
16
Overall Height
162 3/8 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS-10-56
Zoro #
G2146700
UPC #
691215002974
Country of Origin
United States

Dimensions

Overall Height
162 3/8 in
Overall Width
23 1/2 in
Top Step Height
10 ft
Step Width
9.1 in
Base Depth
89 3/4 in
Step Depth
10.5 in
Handrail Height
18.6 in
Ladder Height
10 ft
Overall Depth
89.8 in
Top Step Width
23.6 in
Top Step Depth
9.8 in

Details

Material
Steel
Number of Steps
16
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Standards
OSHA Compliant
Ladder Tread
Perforated
Color
Yellow
Handrails Included
Yes
Climbing Angle
56 Degrees
Finish
Powder Coated
Weight
253 lb
Assembly
Unassembled
Includes Handrails
Handrails Included
Load Capacity - Maximum
350 lb
Stair Type
Alternating Tread Stairs
Tread Type
Perforated
Series
ATS
Riser Type
Open
Fabrication
Welded
Step Spacing
7.5 in

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 16, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 89 3/4 in, Overall Height 13.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.