166 H Steel Warehouse Ladder, 50 deg Grip, 13 Step, 14", 13 Steps

  • Mfr # LAD-13-14-G-EZ

  • Zoro # G4985605


product price:  $1,941.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
13
Overall Height
166
Material
Steel
Base Depth
120.875 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-13-14-G-EZ
Zoro #
G4985605
UPC #
691215121668
Country of Origin
United States

Dimensions

Overall Height
166
Base Depth
120.875 in
Step Depth
7 in
Step Width
23.56 in
Overall Length
120.875
Overall Width
42.25
Top Step Height
130 in

Details

Item
Warehouse Ladder,50 deg Grip,13 Step,14"
Number of Steps
13
Material
Steel
Finish
Powder Coated
Color
Blue
Net Weight
371
ANSI Type
IA
Climbing Angle
50 ?

Description

Warehouse Ladder,50 deg Grip,13 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.