166 H Steel Warehouse Ladder, 50 deg Perf, 13 Step, 14", 13 Steps

  • Mfr # LAD-13-14-P-EZ

  • Zoro # G4985587


product price:  $1,762.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
13
Material
Steel
Overall Height
166
Base Depth
120.875 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-13-14-P-EZ
Zoro #
G4985587
UPC #
691215121682
Country of Origin
United States

Dimensions

Overall Height
166
Base Depth
120.875 in
Step Depth
7 in
Overall Width
42.25
Top Step Height
130 in
Overall Length
120.875
Step Width
23.56 in

Details

Item
Warehouse Ladder,50 deg Perf,13 Step,14"
Number of Steps
13
Material
Steel
Finish
Powder Coated
ANSI Type
IA
Net Weight
368
Color
Blue
Climbing Angle
50 ?

Description

Warehouse Ladder,50 deg Perf,13 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.