166 H Steel Warehouse Ladder, 50 deg Perf, 13 Step, 21", 13 Steps

  • Mfr # LAD-13-21-P-EZ

  • Zoro # G4985541


product price:  $1,886.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
13
Overall Height
166
Material
Steel
Base Depth
127.875 in
Net Weight
383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-13-21-P-EZ
Zoro #
G4985541
UPC #
691215121729
Country of Origin
United States

Dimensions

Overall Height
166
Base Depth
127.875 in
Step Depth
7 in
Top Step Height
130 in
Overall Width
42.25
Overall Length
127.875
Step Width
23.56 in
Size
127.875 x 42.25 x 166
Length
127.875
Width
42.25

Details

Item
Warehouse Ladder,50 deg Perf,13 Step,21"
Number of Steps
13
Material
Steel
Net Weight
383
Climbing Angle
50 ?
Finish
Powder Coated
ANSI Type
IA
Color
Blue
Features
Steel construction for lasting durability. Perforated steps for safe traversing. Rolling design for maneuvering in condensed areas. Bottom step is colored yellow for utmost safety

Description

Warehouse Ladder,50 deg Perf,13 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.