166 H Steel Warehouse Ladder, 58 deg Perf, 13 Step, 14", 13 Steps

  • Mfr # LAD-13-14-P

  • Zoro # G4985596


product price: $1,990.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
13
Material
Steel
Overall Height
166
Base Depth
95.5625 in
Overall Width
42.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-13-14-P
Zoro #
G4985596
UPC #
691215121675
Country of Origin
United States

Dimensions

Overall Height
166
Base Depth
95.5625 in
Overall Width
42.25
Step Depth
7 in
Top Step Height
130 in
Step Width
23.56 in
Overall Length
95.5625
Size
95.5625 x 42.25 x 166
Length
95.5625
Width
42.25

Details

Item
Warehouse Ladder,58 deg Perf,13 Step,14"
Number of Steps
13
Material
Steel
Net Weight
356
Finish
Powder Coated
Climbing Angle
58 ?
Color
Blue
ANSI Type
IA
Features
Steel construction for lasting durability. Perforated steps for safe traversing. Rolling design for maneuvering in condensed areas. Bottom step is colored yellow for utmost safety

Description

Warehouse Ladder,58 deg Perf,13 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.