166 H Steel Warehouse Ladder, 58 deg Perf, 13 Step, 21", 13 Steps

  • Mfr # LAD-13-21-P

  • Zoro # G4985550


product price: $1,965.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
13
Overall Height
166
Material
Steel
Base Depth
102.5625 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-13-21-P
Zoro #
G4985550
UPC #
691215121712
Country of Origin
United States

Dimensions

Overall Height
166
Base Depth
102.5625 in
Step Width
23.56 in
Step Depth
7 in
Overall Width
42.25
Overall Length
102.5625
Top Step Height
130 in

Details

Item
Warehouse Ladder,58 deg Perf,13 Step,21"
Number of Steps
13
Material
Steel
Climbing Angle
58 ?
Color
Blue
ANSI Type
IA
Net Weight
371
Finish
Powder Coated

Description

Warehouse Ladder,58 deg Perf,13 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.