Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.67 ft Grip Strut Steel Stepladder

  • Mfr # LAD-DD-32-2-G

  • Zoro # G4984850


product price: $536.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Ladder Material
Grip Strut Steel
Overall Height
1.67 ft
Base Width
32 3/4 in
Weight
94 lb
Number of Steps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-DD-32-2-G
Zoro #
G4984850
UPC #
691215115926
Country of Origin
United States

Dimensions

Overall Height
1.67 ft
Base Width
32 3/4 in
Step Depth
7 in

Details

Item
Ladder
Ladder Material
Grip Strut Steel
Weight
94 lb
Number of Steps
2
Color
Blue

Description

Double Side der,2 Step,Grip Strut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.