Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.67 ft Grip Strut Steel Stepladder W/ Casters

  • Mfr # LAD-DD-P-32-2-G

  • Zoro # G4984677


product price: $631.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Grip Strut Steel
Overall Height
1.67 ft
Base Width
32 3/4 in
Weight
100 lb
Number of Steps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-DD-P-32-2-G
Zoro #
G4984677
UPC #
691215118118
Country of Origin
United States

Dimensions

Overall Height
1.67 ft
Base Width
32 3/4 in
Step Depth
7 in

Details

Item
Stepladder
Ladder Material
Grip Strut Steel
Weight
100 lb
Number of Steps
2
Color
Yellow

Description

Double Side Portable,2 Step,Grip Strut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.