Shop VESTIL

173 5/8 in Overall H, Alternating Tread Stair Unit, Steel, 17 Steps, 350 lb Load Capacity

  • Mfr # ATS-11-68

  • Zoro # G2126531


product price:  $2,229.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
17
Overall Height
173 5/8 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATS-11-68
Zoro #
G2126531
UPC #
691215071925
Country of Origin
United States

Dimensions

Overall Height
173 5/8 in
Overall Width
23 1/2 in
Handrail Height
12.3 in
Base Depth
63 1/2 in
Top Step Height
11 ft
Step Depth
10.5 in
Step Width
9.1 in
Ladder Height
11 ft
Top Step Depth
9.8 in
Overall Depth
63.5 in
Top Step Width
23.6 in

Details

Material
Steel
Number of Steps
17
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Color
Yellow
Climbing Angle
68 Degrees
Item - Fixed Ladders
Alternating-Tread Stairs
Handrails Included
Yes
Ladder Tread
Perforated
Rung Spacing
7-3/4"
Finish
Powder Coated
Standards
OSHA Compliant
Net Weight
298 lb.
Weight
249 lb
Fabrication
Welded
Riser Type
Open
Series
ATS
Tread Type
Perforated
Load Capacity - Maximum
350 lb
Stair Type
Alternating Tread Stairs
Step Spacing
7.8 in
Includes Handrails
Handrails Included
Assembly
Unassembled

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 17, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 63 1/2 in, Overall Height 14.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.