174 1/8 in Overall H, Alternating Tread Stair Unit, Steel, 17 Steps, 350 lb Load Capacity

  • Mfr # ATS-11-56

  • Zoro # G2126577


product price:  $2,109.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Steps
17
Overall Height
174 1/8 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS-11-56
Zoro #
G2126577
UPC #
691215071918
Country of Origin
United States

Dimensions

Overall Height
174 1/8 in
Overall Width
23 1/2 in
Top Step Height
11 ft
Handrail Height
18.6 in
Step Depth
10.5 in
Step Width
9.1 in
Base Depth
97 1/2 in
Ladder Height
11 ft
Overall Depth
97.5 in
Top Step Depth
9.8 in
Top Step Width
23.6 in

Details

Material
Steel
Number of Steps
17
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Climbing Angle
56 Degrees
Item - Fixed Ladders
Alternating-Tread Stairs
Rung Spacing
7-3/4"
Color
Yellow
Net Weight
374 lb.
Standards
OSHA Compliant
Finish
Powder Coated
Handrails Included
Yes
Ladder Tread
Perforated
Weight
308 lb
Series
ATS
Includes Handrails
Handrails Included
Tread Type
Perforated
Step Spacing
7.8 in
Riser Type
Open
Fabrication
Welded
Stair Type
Alternating Tread Stairs
Assembly
Unassembled
Load Capacity - Maximum
350 lb

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 17, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 97 1/2 in, Overall Height 14.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.