176 H Steel Warehouse Ladder, 50 deg Grip, 14 Step, 14", 14 Steps

  • Mfr # LAD-14-14-G-EZ

  • Zoro # G4985526


product price:  $2,068.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Number of Steps
14
Material
Steel
Overall Height
176
Base Depth
128.0625 in
Net Weight
393
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-14-14-G-EZ
Zoro #
G4985526
UPC #
691215121743
Country of Origin
United States

Dimensions

Overall Height
176
Base Depth
128.0625 in
Step Width
23.56 in
Top Step Height
140 in
Step Depth
7 in
Overall Width
42.25
Overall Length
128.0625
Length
128.0625
Width
42.25
Size
128.0625 x 42.25 x 176

Details

Item
Warehouse Ladder,50 deg Grip,14 Step,14"
Number of Steps
14
Material
Steel
Net Weight
393
Finish
Powder Coated
Climbing Angle
50 ?
Color
Blue
ANSI Type
IA
Features
Steel construction for lasting durability. Grip Strut steps for safe traversing. Rolling design for maneuvering in condensed areas. Bottom step is colored yellow for utmost safety

Description

Warehouse Ladder,50 deg Grip,14 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.