176 H Steel Warehouse Ladder, 50 deg Perf, 14 Step, 14", 14 Steps

  • Mfr # LAD-14-14-P-EZ

  • Zoro # G4985508


product price:  $2,034.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
14
Overall Height
176
Material
Steel
Base Depth
128.0625 in
Top Step Height
140 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-14-14-P-EZ
Zoro #
G4985508
UPC #
691215121767
Country of Origin
United States

Dimensions

Overall Height
176
Base Depth
128.0625 in
Top Step Height
140 in
Step Width
23.56 in
Step Depth
7 in
Overall Length
128.0625
Overall Width
42.25

Details

Item
Warehouse Ladder,50 deg Perf,14 Step,14"
Number of Steps
14
Material
Steel
Finish
Powder Coated
Color
Blue
ANSI Type
IA
Climbing Angle
50 ?
Net Weight
389

Description

Warehouse Ladder,50 deg Perf,14 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.