176 H Steel Warehouse Ladder, 58 deg Perf, 14 Step, 14", 14 Steps

  • Mfr # LAD-14-14-P

  • Zoro # G4985517


product price: $1,999.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
14
Overall Height
176
Material
Steel
Base Depth
101.875 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-14-14-P
Zoro #
G4985517
UPC #
691215121750
Country of Origin
United States

Dimensions

Overall Height
176
Base Depth
101.875 in
Step Width
23.56 in
Top Step Height
140 in
Step Depth
7 in
Overall Width
42.25
Overall Length
101.875

Details

Item
Warehouse Ladder,58 deg Perf,14 Step,14"
Number of Steps
14
Material
Steel
Finish
Powder Coated
Net Weight
376
ANSI Type
IA
Climbing Angle
58 ?
Color
Blue

Description

Warehouse Ladder,58 deg Perf,14 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.